Beli switch push button di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. IDEC Φ22 LW Series Pushbutton Switch Rounded Round (Flat Button)
    Mulai

    Rp269.900

    IDEC Φ22 LW Series Pushbutton Switch Rounded Round (Flat Button)
    atribut:
    • Button Shape: Round (flat)
    • Protection Class: IP65
    • Type: Non-illuminated type
  2. IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp37.900

  3. IDEC Push Button Switch Miniature Rectangular (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp119.900

    IDEC Push Button Switch Miniature Rectangular (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Withstand voltage (V/min) : (Switch part) Between charged metal part and non-charged metal part: AC2000, between different pole terminals: AC2000, between same pole terminals: AC1000, between contact terminal and lamp terminal: AC1500, (illumination part) between charged part and earth: AC2000
  4. Fuji Electric Push Button Switch Illuminated AR22 Series Flat (Φ24) (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp309.900

    Fuji Electric Push Button Switch Illuminated AR22 Series Flat (Φ24) (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    High-brightness LED Shoko product "Pikari-kun" is standardized. The back mounting method of the operation unit eliminates the need for adjustment by panel thickness. Wiring from two directions is possible Achieves the industry's shortest depth dimension A charge part protective cover is attached as standard. An emergency stop push button switch that uses a trigger action mechanism is available (IEC, EN standard) Can be used for panel cut size Φ25.5mm Standard product UL / CSA standard and TUV (EN standard) certified CE mark is displayed
    atribut:
    • Button Shape: Round (flat)
    • Contact Configuration: 1a1b
    • Electrical Durability: More than 500,000 times with AC220V6A; 1 million times or more at AC220V3A
    • Frame: Round frame
    • Insulation Resistance (MΩ): 100 or more (at 500 VDC megger)
    • Light Source: LED
    • Mechanical Durability: 5 million times or more
    • Protection Class: IP65
    • Relative Humidity: 45~85% RH (at -5~+ 40 ° C) (with no freezing or condensation)
    • Short Circuit Protection Device: Fuse 15A
    • Storage Temperature (°C): -40~+80
    • Terminal Shape: Screw terminal
    • Terminal screw: M3.5 plus/minus screw with square washer (self-lifting type)
    • Type: Illuminated
    • Type of Operation: Momentary
  5. IDEC Selector Switch with Key (Saklar Selektor Kunci)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

  6. Fort Crimp Terminal Ring Type (Skun/Cable Lug)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp13.900

  7. OMRON Pushbutton Switches A22NN Green Resin Round (Flat)
    Mulai

    Rp109.900

    OMRON Pushbutton Switches A22NN Green Resin Round (Flat)
    atribut:
    • Button Color: Green
    • Terminal Shape: Screw terminal
    • Button Shape: Round (flat)
    • Bezel Material: Resin
    • Mounting Hole Diameter P (mm): 22
    • Protection Class: IP66
  8. KASUGA Power Push Button Switch
    Mulai

    Rp269.900

    KASUGA Power Push Button Switch
    Deskripsi:
    It is a general type that is used by mounting it on an indoor machine or wall.
  9. Fort Explosion-Proof Selector Switch
    Mulai

    Rp679.900

    Fort Explosion-Proof Selector Switch
    Deskripsi:
    Stay put, 2Position (1NO 1NC) Stay put, 3Position (2NO)
    atribut:
    • Diameter (mm): 30
    • Color: Black
    • Material: Polyamide PA66
    • Ingress Protection: IP66
    • Explosion Protection: Exd IIC Gb
    • Product Explosion Proof Certification: CQM
  10. DV Push Button Double Fixed Contact (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp37.900

    DV Push Button Double Fixed Contact (Saklar Tombol/Saklar Tekan)
    Deskripsi:
    Command Switch. High Quality Switch.
    atribut:
    • Function: Double Push Button ON + OFF
    • Contact: 1NO + 1NC
    • Lamp Type: LED
    • Switch: On + Off
    • Color: Red + Green
    • Operational Type: Spring Return
  11. Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)
    Mulai

    Rp40.900

    Autonics Push Button Switch (Saklar Tombol/Saklar Tekan)
    atribut:
    • Contact Block Type: Modular Type
    • Current Consumption (mA): Max. 20
    • Size: ∅22/25mm
  12. NKK SWITCHES Toggle Switch
    23%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp99.900

Daftar Harga switch push button Terbaru October 2026
IDEC Φ22 LW Series Pushbutton Switch Rounded Round (Flat Button)Rp269.900
Fuji Electric Push Button Switch AR Series (Saklar Tombol/Saklar Tekan)Rp95.900
NKK SWITCHES Push Button Switch (Saklar Tombol)Rp109.900
IDEC Push Button Switch Flush (Saklar Tombol/Saklar Tekan)Rp37.900
IDEC Push Button Switch (Saklar Tombol Tekan)Rp189.900
Chint Illuminated Push Button DirectRp119.900
IDEC Push Button Switch Miniature Rectangular (Saklar Tombol/Saklar Tekan)Rp119.900
Fuji Electric Push Button Switch Illuminated AR22 Series Flat (Φ24) (Saklar Tombol/Saklar Tekan)Rp309.900
IDEC Selector Switch with Key (Saklar Selektor Kunci)Rp179.900
Fort Crimp Terminal Ring Type (Skun/Cable Lug)Rp13.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)